For detailed information, other images and documents, please select individual articles from the following table.
3M™ Dual Lock™ SJ3560 fastening tape
Flexible, removable, self-adhesive fastening tape with pressure lock in roll form
Register now and access more than 125,000 products
Variants
Strong, removable bond
- The pressure lock consists of small polyolefin semi-spherical heads on a short stem, which, when pushed together, create a strong, yet removable bond
- The fastening tape can be opened and resealed up to 1000 times
Easy to use
- Quick and easy assembly of rigid or semi-rigid parts
- Simple positioning and easy removal of the attached parts
- Time saved thanks to quick assembly
- Vibration-dampening
Excellent final adhesive strength
High temperature, humidity and UV resistance
Components that have to be quickly and easily detached and refastened for replacement, maintenance or repair. For fastening roof liners, instrument panels, control boxes and door trim panels. Especially on high-energy surfaces such as metal, powder coatings, glass, hard PVC, high- and low-energy plastics, etc. indoors and outdoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!