For detailed information, other images and documents, please select individual articles from the following table.
3M™ Dual Lock™ fastening tape, short roll
Self-adhesive, removable fastening tape offers an invisible fixing alternative for indoor and outdoor use
Register now and access more than 125,000 products
Variants
Strong, removable bond
- The pressure lock consists of small polyolefin semi-spherical heads on a short stem, which, when pushed together, create a strong, yet removable bond
- The fastening tape can be opened and resealed up to 1000 times
Easy to use
- Quick and easy assembly of rigid or semi-rigid parts
- Simple positioning and easy removal of the attached parts
- Vibration-dampening
- Smaller dimensions
Synthetic rubber (TB3540); acrylate (VHB) (TB3550, TB3560); modified acrylate (TB3870, TB4570)
Suitable for bonding to metals, glass, plastics, powder coatings and other substrates. Ideal for components that need to be quickly and easily detached and reattached for replacement, maintenance or repair. Typical applications are the fixing of roof liners, instrument panels, control boxes and door panels.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!