The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
3M™ Dual Lock™ self-adhesive fastening tape
Self-adhesive, flexible pressure lock in roll form
Register now and access more than 125,000 products
Variants
- A strong bond that can still be removed up to 1000 times is created simply by pushing together
- The patented system comprises black polyolefin strips with semi-spherical heads arranged in waves on a short stem
- High shearing strength
- Long service life - they can be opened and closed hundreds of times
- Good instant adhesion
- High moisture resistance
- High solvent resistance
- Highly resistant to ageing
- Time saved thanks to quick assembly and disassembly
The design with 40 heads per cm² can be combined with counterparts with 26, 40 or 62 heads per cm²; audible engaging.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The pressure lock tape is made of black polypropylene with a modified acrylic adhesive on the back and is suitable for a wide range of indoor and outdoor applications, such as for doors, flexible solar cell panels, skylights, access panels, signage, display components and much more.
Suitable for bonding to metal (aluminium, stainless steel), glass, plastics with high surface energy (acrylic, polycarbonate, ABS) and painted surfaces. Unlike conventional fastening systems, such as screws or rivets, no holes that impair the optical appearance of the surface are required. The acrylic adhesive with high temperature resistance is suitable for different surfaces, e.g. high- and low-energy plastics, metals and powder coatings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!