For detailed information, other images and documents, please select individual articles from the following table.
Anti-seismic element W-SE 4
Anti-seismic bracket piece made from C-mounting rails and W-SE 2 or W-SE 3 elements
Register now and access more than 125,000 products
Variants
For supporting the bracket systems (Varifix) to make them resistant to seismic stresses
Key features:
- Made of white zinc-plated S275JR steel (minimum zinc-plated thickness 5 μm)
- For use in dry indoor areas
- With locking clevis for improved seal
- Compatible with the Varifix range
- Metric M12 class 8.8 screws to secure the clevis supplied in the product packaging
- Power Lock slot for quick and secure attachment
- To be used in combination with Varifix 41x41 C-mounting rails and W-SE 2 or W-SE 3 anti-seismic elements
Dimensioning of the static and seismic bracket must be carried out by a qualified technician
Seal data
The permissible Ramm tensile/compressive strength value is 3.5 kN ≃ 350 kg and applies to an inclination α = 45° ± 15° from the horizontal
The structural resistance of the complete anti-seismic bracket system depends on the configuration diagram used for all components of the system, and must be calculated by a qualified professional
Earthquake-proof bracket systems for industrial systems
Note the angle range indicated: 45° ± 15°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!