Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Anti-seismic element W-SE 3
Anti-seismic element W-SE 3 - 1
Anti-seismic element W-SE 3 - 2
Anti-seismic element W-SE 3 - 3
Anti-seismic element W-SE 3 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Anti-seismic element W-SE 3

Anti-seismic bracket piece made from C-mounting rails and threaded rods

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For supporting the fastening systems (Varifix and pipe holders) to make them resistant to seismic stresses



Key features:


  • Made of white zinc-plated S275JR steel (minimum zinc-plated thickness 5 μm)

  • For use in dry indoor areas

  • Compatible with the Varifix range

  • To be used in combination with M10 threaded rods or with the W-SE 4 anti-seismic element

  • Equipped with dia. 14 mm hole for wall/ceiling attachment with M12 anchors or for attachment to other anti-seismic elements with M12 fasteners
Notice

Dimensioning of the static and seismic bracket must be carried out by a qualified technician



Seal data


The permissible Ramm tensile strength value is 4.8 kN ≃ 480 kg and applies to an inclination α = 45° ± 15° from the horizontal



The structural resistance of the complete anti-seismic bracket system depends on the configuration diagram used for all components of the system, and must be calculated by a qualified professional