Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ANTI-SEISMIC element W-SE 2
ANTI-SEISMIC element W-SE 2 - 1
ANTI-SEISMIC element W-SE 2 - 2
ANTI-SEISMIC element W-SE 2 - 3
ANTI-SEISMIC element W-SE 2 - 4

For detailed information, other images and documents, please select individual articles from the following table.

ANTI-SEISMIC element W-SE 2

Anti-seismic bracket piece made from C-mounting rails

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For supporting the bracket systems (Varifix) to make them resistant to seismic stresses



Key features:


  • Made of white zinc-plated S275JR steel (minimum zinc-plated thickness 5 μm)

  • For use in dry indoor areas

  • Compatible with the Varifix range

  • Power Lock double slot for quick and secure attachment

  • Equipped with dia. 14 mm hole for wall/ceiling attachment with M12 anchors or for attachment to other anti-seismic elements with M12 fasteners

  • To be used in combination with Varifix 41 C-mounting rails or W-SE 4 anti-seismic element
Notice

Dimensioning of the static and seismic bracket must be carried out by a qualified technician



Seal data


The permissible Ramm tensile/compressive strength value is 6.0 kN ≃ 600 kg and applies to an inclination α = 45° ± 15° from the horizontal



The structural resistance of the complete anti-seismic bracket system depends on the configuration diagram used for all components of the system, and must be calculated by a qualified professional