For detailed information, other images and documents, please select individual articles from the following table.
9 KW EUROM EK9002 electric fan heater
Powerful device for fast and instant warmth in the working environment
Register now and access more than 125,000 products
Variants
- Overheating protection provides safety and switches off the appliance reliably if the heat is too high
- With one cold setting and three warm settings, the fan heater can be adapted to the prevailing temperatures and can also be used as a fan
- Uniform room heat thanks to continuously adjustable thermostat, therefore also suitable for construction drying
- Can also be used for larger rooms up to 345 m2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!