For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester set for lifting platforms
Complete set for working with aerial work platform in practical backpack
Register now and access more than 125,000 products
Variants
- If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
- When using a fall protection belt and coupling device, the user weight of the coupling device is decisive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!