For detailed information, other images and documents, please select individual articles from the following table.
Fix Max® thread anchor - BS100
Fall-proof fastening for frame profiles made of plastic, aluminium, wood and wood-aluminium
Register now and access more than 125,000 products
Variants
The Fix Max® thread anchor - BS100 is an M16 threaded rod made of stainless steel with a hexagon socket and M8 internal thread for fastening fall-proof construction products to all standard window frame profiles.
The BS100's DIBt national technical approval and general type approval (Z-14.4-884) makes it the first fastener within the limits described in those approvals that is proven to meet building control requirements.
- Quick and simple installation of the mounting systems
- Can be installed on the window element at the factory
- Installation can be carried out with just a few fasteners
Please refer to Z-14.4-884 approval data for planning and dimensioning purposes
BS100 aluminium profile Gealan
BS100 plastic
BS100 exploded diagram
BS100 in wood/aluminium profile 3
BS100 wood/aluminium profile
BS100 plastic
BS100 in wooden profile with BG007
BS100 wooden profile
BS100 in wooden profile
BS100 in plastic Internorm
BS100 in plastic with ABS
BS100 in plastic with BG007
BS100 in plastic with BG015
Plastic profile with roller shutter guide
Exploded view
- 1. Mark the drill point on the profile
- 2. Drill the hole (steel reinforcement determines HSS drill bit diameter)
- 14 mm diameter plastic HSS drill bit with steel reinforcement <2 mm
- 14.5 mm diameter plastic HSS drill bit with steel reinforcement >=2 mm
- 15.0 mm diameter plastic HSS drill bit with steel reinforcement >=3 mm
- 3. Cut the thread using an M16 screw tap
- 4. Screw in Fix Max® thread anchor - BS100
- 5. Screw in the stud bolt/set screw by hand
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!