Welcome to Würth Germany For trade customers only
Fall arrester set Aerial work platform
Fall arrester set Aerial work platform - 1
Fall arrester set Aerial work platform - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester set Aerial work platform

Complete set for working with aerial work platform in practical backpack
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
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.

  • When using a fall protection belt and coupling device, the user weight of the coupling device is decisive.