For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester HSG-25-Y Compact
Lightweight fall arrester in particular for use involving scaffolding construction and alternating of work positions
Register now and access more than 125,000 products
Variants
- Two-strand Y-design for securing one individual
- Alternating attachment facilitates optimal, continual safety
- Equipped with tri-lock aluminium carabiner and two aluminium tubular carabiners with an opening of 60 mm for quick and simple attachment
- Integrated belt fall cushioner for absorbing fall energy
- Permissible user weight of 135 kg
- Lightweight, compact construction
- Double edges tested
Scaffolding construction, shelving construction, industrial assembly, railing construction, pylons
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!