For detailed information, other images and documents, please select individual articles from the following table.
Face milling cutters CNC
For face milling/reworking protection boards and other large workpieces. Also suitable for milling 0.5 to 1.5 mm rebate depths in one operation.
Register now and access more than 125,000 products
Variants
- Reversible and replaceable cutting edges
- Outstanding cutting pattern due to optimised cutting edge geometry
- All four sides of the replaceable reversible blade can be used for machining
- Positive shear angle for planing and seaming of MDF panels and chipboard
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Designed for CNC milling machines
- Suitable for nesting applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!