For detailed information, other images and documents, please select individual articles from the following table.
Façade construction screw with hexagon head Faba® Type BZ
A2 stainless steel with additional zinc plating and sliding coating. For mounting of steel, aluminum profiles on steel and aluminum ≥ 1,25 mm in the non-approved area
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
The additional zinc plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures a safer thread forming of the stainless steel screw in steel substructures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!