For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE
Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
Register now and access more than 125,000 products
Variants
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Gives open façade cladding more contrast and depth
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
- For all types of substructures (wood, metal etc.)
- Can be bonded to any substrate material
- For curtain-wall and open façades
- Fitted directly on the heat insulation
- Can be bonded to any substrate material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!