Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Façade construction screw Faba® type A with hexagon head
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 1
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 2
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 3
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 4

For detailed information, other images and documents, please select individual articles from the following table.

Façade construction screw Faba® type A with hexagon head

A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles in wood, steel and aluminum < 2 mm in the non-approved area

See product details

Available in 15 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The additional zinc plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures a safer thread forming of the stainless steel screw in steel substructures

Application area