Fabric mounting tape, indoor use
Fabric mounting tape, indoor use - 1
Fabric mounting tape, indoor use - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fabric mounting tape, indoor use

Rust-proof, no sharp edges

  • Width: 15 mm
  • Material thickness: 1 mm
  • Min./max. temperature resistance: -10 to 120 °C
  • Max. load force: 1700 N
  • Material: PP - Polypropylene
  • Ultraviolet resistance: No
  • Colour: White, Red
  • Length of roll: 25 m
  • Min. temperature resistance: -10 °C
  • Max. temperature resistance: 120 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Material thickness Min./max. temperature resistance Max. load force Quantity PU
price/PU
0972315
15 mm 1 mm -10 to 120 °C 1700 N
125 m
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |