For detailed information, other images and documents, please select individual articles from the following table.
3M™ 8979 UV-resistant fabric adhesive tape, Duct Tape
Robust, fabric-reinforced, universal adhesive tape which is suitable for outdoor use for up to 12 months thanks to its UV resistance
Register now and access more than 125,000 products
Variants
- Excellent initial adhesive strength – even on difficult surfaces
- UV-resistant and can be used outdoors for up to 12 months (no delamination of carrier)
- Can be removed for up to 6 months with almost no residue
- Protected against moisture
- Adapts to irregular surfaces without separating
The sturdy adhesive tape can be torn off from the role and is immediately adhesive, making it suitable for repairs, bundles, reinforcements, adhesion, insulation, sealing pipes, securing cable duct ends, marking, labelling, provisional repairs, hanging up polyethylene covering sheets and protecting against light sandblasted particles. The adhesive tape adapts to irregular and curved surfaces and does not retract during dispensing, making it easy to apply. It is an excellent choice for applications where it can be used to seal covers and close cuffs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!