For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® solar fleece
Good sliding properties, great flexibility
- Material: Polyester fleece
- Material of outer layer: PE - Polyethylene
- Colour: Black
- Length of roll: 5 m
- Min./max. temperature resistance: -60 to 220 °C
- Max. short-term temperature resistance: 230 °C
- Ultraviolet resistance: Yes
- Heat conductance λ: 0.040 W/(m*K)
- Heat conductance λ conditions: at 40°C average temperature, in accordance with DIN 52613, according to approvals Z-23.14-1470
- Building material class: B1 - Of low flammability
- Building material class conditions: in accordance with DIN 4102, according to construction permit Z-23.14-1470
- Risk of corrosion: Fulfils the requirements
- Conditions for risk of corrosion: in accordance with DIN 1988-200
- Resistance against: UV radiation (good)
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Temperature resistant up to +220°C (briefly up to: +230°C)
UV-resistant
Continuous product
Less seams, less waste

For insulating:
- Solar collectors
- Hot water pipes
- Steam pipes
- Hot gas lines
- District heat branch lines
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!