For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Specially suited for sealing pipes subject to thermal change and mechanical
- motion
- A1 non-flammable in accordance with DIN 4102
- Temperature application range up to +800 °C
- Melting temperature from +1,000 °C
For use in system [D2]+[G] +[J]
- Intumescent cable insulation [D2]
- Pipe partition E [G]
- Joint system E [J]
- For non-combustible, water- and sewage-bearing pipes
- For insulating heating water and utility water pipes, solar installations, hot water and steam pipes
- For sealing fire-retardant glass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!