FLEXEN® heating rubber plus 2 m hose

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® heating rubber plus 2 m hose

λ40°C = from 0.035 W/(m x K)

  • Material: Closed cell foam based on synthetic rubber
  • Colour: Grey
  • Hose length: 2 m
  • Min./max. temperature conditions: 0 to 100 °C
  • Heat conductance λ conditions: at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667
  • Building material class conditions: in accordance with DIN EN 13501
  • Risk of corrosion: Fulfils the requirements
  • Conditions for risk of corrosion: in accordance with DIN 1988-200

See product details

Available in 31 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Insulation thickness x pipe diameter Application range according to GEG Area of application in accordance with DIN 1988 Heat conductance λ Quantity PU
price/PU
5258006015
6 x 15 mm Without requirement Yes 0.035 W/(m*K)
270 m
5258006018
6 x 18 mm Without requirement Yes 0.035 W/(m*K)
210 m
5258006022
6 x 22 mm Without requirement Yes 0.035 W/(m*K)
172 m
5258006028
6 x 28 mm Without requirement Yes 0.035 W/(m*K)
126 m
5258006035
6 x 35 mm Without requirement Yes 0.035 W/(m*K)
90 m
5258010015
10 x 15 mm 50% Yes 0.035 W/(m*K)
150 m
5258010018
10 x 18 mm 50% Yes 0.035 W/(m*K)
130 m
5258010020
10 x 20 mm 50% Yes 0.035 W/(m*K)
100 m
5258010022
10 x 22 mm 50% Yes 0.035 W/(m*K)
100 m
5258010025
10 x 25 mm 50% Yes 0.035 W/(m*K)
80 m
5258010028
10 x 28 mm 50% (Fe) Yes 0.035 W/(m*K)
80 m
5258010042
10 x 42 mm Without requirement Yes 0.035 W/(m*K)
60 m
5258010048
10 x 48 mm Without requirement Yes 0.035 W/(m*K)
50 m
5258010054
10 x 54 mm Without requirement Yes 0.035 W/(m*K)
44 m
5258010060
10 x 60 mm Without requirement Yes 0.035 W/(m*K)
40 m
5258015028
15 x 28 mm 50% (Cu) Yes 0.038 W/(m*K)
54 m
5258015032
15 x 32 mm 50% Yes 0.038 W/(m*K)
50 m
5258015035
15 x 35 mm 50% Yes 0.038 W/(m*K)
44 m
5258020015
20 x 15 mm 100% 0.038 W/(m*K)
48 m
5258020018
20 x 18 mm 100% 0.038 W/(m*K)
40 m
5258020022
20 x 22 mm 100% 0.038 W/(m*K)
40 m
5258020028
20 x 28 mm 100% (Fe) 0.038 W/(m*K)
40 m
5258020042
20 x 42 mm 50% Yes 0.038 W/(m*K)
28 m
5258024048
24 x 48 mm 50% Yes 0.038 W/(m*K)
24 m
5258030028
30 x 28 mm 100% (Cu) 0.040 W/(m*K)
22 m
5258030035
30 x 35 mm 100% 0.040 W/(m*K)
16 m
5258030054
30 x 54 mm 50% Yes 0.040 W/(m*K)
16 m
5258030060
30 x 60 mm 50% Yes 0.040 W/(m*K)
12 m
5258040042
40 x 42 mm 100% 0.040 W/(m*K)
10 m
5258040076
40 x 76 mm 50% Yes 0.040 W/(m*K)
8 m
5258040089
40 x 89 mm 50% Yes 0.040 W/(m*K)
6 m
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Low heat conductivity


Narrower, space-saving insulation layers



Highly flexible