For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® fleece protective hose
Tear-proof non-woven insulation sleeve to protect cables
Register now and access more than 125,000 products
Variants
Building material class B1, flame-retardant
Fleece according to Öko-Tex standard 100
Material free from harmful substances
Excellent sliding properties and high flexibility
Easy application, even on sleeves and bends
Tear-proof and crush-resistant
Protection against mechanical damage
For insulating:
- Cold water pipes in accordance with DIN 1988
- Heating and hot water pipes not subject to requirements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!