For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Construction material class B1, flame resistant
Fleece in accordance with Öko-Tex Standard 100
Tested for harmful substances
Excellent glide properties and high flexibility
Easy to apply, even on sleeves and elbows
Tear-resistant and crush-resistant
Protects against mechanical damage
For insulating drain pipes (HT/SML):
- For sound decoupling and reducing structure-borne noise (flow noises and crackling noises) in accordance with DIN 4109 and VDI 4100
- For protection against condensation formation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!