For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® compact eccentric block
Resource-conserving. Especially suitable for installation on unfinished concrete floors.
Register now and access more than 125,000 products
Variants
- The product consists of at least 30 % recycled raw materials
- The angular, narrow shape fits perfectly into the screed foundation, thus preventing weak points in the substructure and ensuring impact sound protection
- Lower assembly height than concentric pipe insulating materials
For insulating:
- Heating pipes in the floor area in accordance with the German Building Energy Act GEG 2024
- Cold water lines in compliance with DIN 1988
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!