The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN®cold rubber Plus S2 plates
Low smoke density, flame-retardant
- Material: Rubber
- Colour: Anthracite
- Width: 1 m
- Min./max. temperature conditions: -50 to 85 °C
- Heat conductance λ: 0.039 W/(m*K)
- Heat conductance λ conditions: at 10°C, DIN EN ISO 8497/DIN EN 12667
- Min. water-vapour diffusion resistance factor value µ: 7000
- Conditions for water-vapour diffusion resistance: in accordance with DIN EN 13469/DIN EN 12086
- Building material class, plate: C-s2, d0 - Of low flammability
- Building material class conditions: in accordance with DIN EN 13501
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- For the insulation of cooling and air-conditioning units
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!