For detailed information, other images and documents, please select individual articles from the following table.
Febos® Plus self-drilling window construction screw with raised countersunk head RW recess
Steel, zinc plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.
Register now and access more than 125,000 products
Variants
- Self-tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm)
- Increased corrosion protection
- In salt spray testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion
- Cr(VI)-free corrosion protection layer
- Roller-sorted
- Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)
Ideal power transmission due to RW recess
- More power due to a larger contact surface at the bit
- Compatibility with previous AW recess
The machine setting must be matched to the screw.
Factors to consider are:
- Plastic material and geometry
- Steel and steel grade
- Axial pressure
- Machine rotation speed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!