Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Window construction screw, self-drilling, raised countersunk head, Febos®Plus PH drive

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, raised countersunk head, Febos®Plus PH drive

Steel, zinc-plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)


Increased corrosion protection


In salt spray mist testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer.