For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, self-drilling, countersunk milling head, Febos®Plus PH drive
Steel, zinc-plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.
Register now and access more than 125,000 products
Variants
- Self-tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Increased corrosion protection
In salt spray mist testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Cr(VI)-free corrosion protection layer
Roller-sorted
- Sorted according to head diameter
- (Foreign parts > or < such as head diameter will be sorted out)
- The machine setting must be matched to the screw.
- Factors to consider are:
- Plastic material and geometry
- Steel and steel grade
- Axial pressure
- Machine rotation speed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!