Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Febos® Plus self-drilling window construction screw with countersunk milling head RW recess

For detailed information, other images and documents, please select individual articles from the following table.

Febos® Plus self-drilling window construction screw with countersunk milling head RW recess

Steel, zinc plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm)


Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • Compatibility with previous AW recess


Increased corrosion protection


In salt spray testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer



Roller-sorted


  • Sorted according to head diameter

  • (Foreign parts > or < such as head diameter will be sorted out)