The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip
Zinc-plated steel, blue passivated (A2K), AW drive. For use in automatic systems, roller-sorted.
Register now and access more than 125,000 products
Variants
- Self-tapping screw thread
- With extended drill tip for higher reinforcement strengths
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles to the metal reinforcement (up to 3.5 mm) and for fastening fittings to profiles with metal bracing (up to 3.5 mm)
AW recess
- Optimal power transmission
- No ejection forces
- Good centring
- Fast location
Roller-sorted
- Sorted according to head diameter
- (Foreign parts > or < such as head diameter will be sorted out)
The machine setting must be matched to the screw.
Factors to consider are:
- Plastic material and geometry
- Steel and steel grade
- Axial pressure
- Machine rotation speed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!