Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Window construction screw, self-drilling, countersunk milling head, FEBOS®plus steel, zinc-plated, blue passivated, PH drive
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 1
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 2
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 3
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 4
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, countersunk milling head, FEBOS®plus steel, zinc-plated, blue passivated, PH drive

For use in automatic systems, roller-sorted

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Self-tapping screw thread

  • Head diameter 7.5 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.