Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip

ALZ-coated steel, AW drive. For use in automatic systems, roller-sorted

See product details

Available in 11 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Self-tapping screw thread

  • with extended drill tip for higher reinforcement strengths

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 3.5 mm) and for securing fittings on profiles with metal stiffening (up to 3.5 mm)


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location


ALZ coating


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion



Cr(VI)-free corrosion protection layer.



Roller-sorted


Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)