For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, self-drilling, raised countersunk head, Febos®Plus
ALZ-coated steel, PH drive. For use in automatic systems, roller-sorted
Register now and access more than 125,000 products
Variants
- Self-tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
ALZ coating
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion
Cr(VI)-free corrosion protection layer
Roller-sorted
Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)
The machine setting must be matched to the screw.
Factors to consider are:
- Plastic material and geometry
- Steel and steel grade
- Axial pressure
- Machine rotation speed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!