Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 1
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 2
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 3
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 4
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 5

For detailed information, other images and documents, please select individual articles from the following table.

Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess

Hardened steel, galvanized, blue passivated. The FEBOS corner bearing screw is a self-drilling window construction screw for use in plastic window construction.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Special plastic screw thread



Max. thickness of iron reinforcement: 2.5 mm



Long thread-free section


This prevents force feeding of the screw thread. If a forced feed occurs, the drill tip can tear out or the screw can break during processing.

Notice

Please also note the information on the overview page.