Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FBS window construction screw with raised countersunk head

For detailed information, other images and documents, please select individual articles from the following table.

FBS window construction screw with raised countersunk head

Steel, zinc plated (thick-layer passivation), Deltacoll-coated, RW recess, roller-sorted

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Recess: RW20

  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Temperature resistance of corrosion protection layer: 150 °C

  • Cr(VI)-free corrosion protection layer

  • For use in automatic systems, roller-sorted


Increased corrosion protection


In salt spray testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.