For detailed information, other images and documents, please select individual articles from the following table.
FBS window construction repair screw with raised countersunk head
Steel, zinc plated, blue passivated, RW recess
Register now and access more than 125,000 products
Variants
- Special thread with needle tip
- Head diameter 7.0 mm
- Due to the 4.8 mm diameter, suitable for repair work with torn-out screws (diameter 3.9-4.2 mm)
Please also observe the information on the overview page.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!