Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fiberthree F3 PA Pure Pro FFF printing material
Fiberthree F3 PA Pure Pro FFF printing material - 1
Fiberthree F3 PA Pure Pro FFF printing material - 2
Fiberthree F3 PA Pure Pro FFF printing material - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fiberthree F3 PA Pure Pro FFF printing material

Polyamide technical filament modified for 3D printing

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The material exhibits a similar level of strength for printed and injection-moulded parts, with low warping tendency and very good layer adhesion

  • The good heat and media resistance make it suitable for all applications for high-strength parts

  • The material differs from F3 PA-CF Pro in that it does not contain fibres and is unfilled

  • It can be printed with far less heat input than PA PureLite and offers increased strength, but is slightly more sensitive to moisture absorption when printed

  • It is suitable as a baseline for comparison of the fibre addition impact, for multi-material components and as an alternative if a smooth surface is required or the fibres have a disruptive effect


Advantages


  • High-performance PA 6-based polyamide

  • Unfilled

  • High strength; moderate water absorption

  • Low warping

  • Excellent adhesion to printbed

  • Very smooth surfaces can be printed


Application instructions


  • It can be printed with far less heat input than PA PureLite, but is slightly more sensitive to moisture absorption when printed

  • The filament must be stored and printed in a dry environment for the best printing results

  • A drying box and drying agent/desiccant are recommended
Notice

The filament must be stored and printed dry for the best printing results.

Application area