Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fiberthree F3 PA Pure Lite FFF printing material
Fiberthree F3 PA Pure Lite FFF printing material - 1
Fiberthree F3 PA Pure Lite FFF printing material - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fiberthree F3 PA Pure Lite FFF printing material

Polyamide technical filament modified for 3D printing

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The material exhibits a high level of strength with low warping tendency, low water absorption and very high impact resistance and layer adhesion

  • The good heat and media resistance make it suitable for all applications for high-strength parts

  • The material differs from F3 PA-CF Lite in that it does not contain fibres and is unfilled

  • The heat requirements for melting are significantly higher than for F3 PA PurePro

  • It is suitable as a baseline for comparison of the fibre addition impact, for multi-material components and as an alternative if a smooth surface is required or the fibres have a disruptive effect


Advantages


  • High-performance PA 12-based polyamide

  • Unfilled

  • High strength; very low water absorption

  • Low warping

  • Excellent adhesion to printbed

  • Smooth surfaces can be printed (off-white colour)


Application instructions


  • The use of abrasion-resistant nozzles is strongly recommended

  • The filament must be stored and printed in a dry environment for the best printing results

  • A drying box and drying agent/desiccant are recommended
Notice

The filament must be stored and printed dry for the best printing results.