For detailed information, other images and documents, please select individual articles from the following table.
Fiberthree F3 PA-GF30 Pro FFF printing material
Polyamide technical filament modified for 3D printing with additional glass fibre filler
Register now and access more than 125,000 products
Variants
- The glass fibres minimise shrinkage, which significantly reduces the risk of warping
- The material exhibits a very high level of strength with very low warping tendency and very good layer adhesion
- The good heat and media resistance make it suitable for all applications for high-strength, lightweight parts. Suitable for use in autoclaves up to 180 °C - non-conductive
- Rough, matt surface finish. Very rigid filament, which can break in the feed if bending radii are small
- The material differs from F3 PA-GF Pro in its increased stiffness
Advantages
- High-performance PA 6-based polyamide (modified)
- 30 % glass fibres by weight
- High strength - excellent pressure resistance
- Low warping
- Good adhesion to printbed
- Matt black finish
Application instructions
- The use of abrasion-resistant nozzles is strongly recommended
- The filament must be stored and printed in a dry environment for the best printing results
- A drying box and drying agent/desiccant are recommended
The use of abrasion-resistant nozzles is strongly recommended. The filament must be stored and printed dry for the best printing results.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!