Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fiberthree F3 PA-GF Pro FFF printing material
Fiberthree F3 PA-GF Pro FFF printing material - 1
Fiberthree F3 PA-GF Pro FFF printing material - 2
Fiberthree F3 PA-GF Pro FFF printing material - 3
Fiberthree F3 PA-GF Pro FFF printing material - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fiberthree F3 PA-GF Pro FFF printing material

Polyamide technical filament modified for 3D printing with additional glass fibre filler

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The glass fibres minimise shrinkage, which significantly reduces the risk of warping

  • The material exhibits a very high level of strength with residual impact resistance, very low warping tendency and very good layer adhesion

  • The good heat and media resistance make it suitable for all applications for high-strength, lightweight parts

  • Rough, matt surface finish. Very rigid filament, which can break in the feed if bending radii are small

  • The material differs from F3 PA-CF Pro due to the non-conductive nature of the fibres at slightly lower strengths


Advantages


  • High-performance PA 6-based polyamide

  • 15 % glass fibres by weight

  • High strength; moderate water absorption

  • Low warping

  • Excellent adhesion to printbed

  • Matt off-white finish


Application instructions


  • The use of abrasion-resistant nozzles is strongly recommended

  • The filament must be stored and printed in a dry environment for the best printing results

  • A drying box and drying agent/desiccant are recommended
Notice

The use of abrasion-resistant nozzles is strongly recommended. The filament must be stored and printed dry for the best printing results.