For detailed information, other images and documents, please select individual articles from the following table.
Fiberthree F3 PA-CF Pro FFF printing material
Polyamide technical filament modified for 3D printing with additional carbon fibre filler
Register now and access more than 125,000 products
Variants
- The material exhibits a very high level of strength with residual impact resistance, very low warping tendency and very good layer adhesion
- The good heat and media resistance make it suitable for all applications for high-strength parts.
- Attractive matt surface finish. Very rigid filament, which can break in the feed if bending radii are small
- With low wall thickness, printed components can become very flexible when exposed to moisture; so F3 PA-CF Lite is recommended in this case
- The material differs from F3 PA-CF Lite in terms of increased strength, improved printability and increased sensitivity to moisture during printing
Advantages
- High-performance PA 6-based polyamide
- 15 % carbon fibres by weight
- High strength; moderate water absorption
- Very low warping
- Excellent adhesion to printbed
- Matt black finish
Application instructions
- The use of abrasion-resistant nozzles is strongly recommended
- The filament must be stored and printed in a dry environment for the best printing results
- A drying box and drying agent/desiccant are recommended
The use of abrasion-resistant nozzles is strongly recommended. The filament must be stored and printed dry for the best printing results.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!