Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FFF printing material F3 PA-CF Lite Fiberthree

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FFF printing material F3 PA-CF Lite Fiberthree

Technical filament made of polyamide modified for 3D printing with additional carbon fibre filler.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The carbon fibres minimise shrinkage, which largely reduces the risk of warping. The material exhibits a very high level of strength with residual impact resistance, very low warping tendencies and very good layer adhesion. Due to the good heat and media resistance, suitable for all applications for high-strength or lightweight parts. Attractive surface finish with matt gloss. Very rigid filament, which can break in the feed if bending radii are narrow. The material differs from F3 PA-CF Pro in that it has a lower sensitivity to moisture when printing and significantly increased heat is required for melting.

Notice

The use of abrasion-resistant nozzles is strongly recommended. The filament must be stored and printed dry for the best printing results.