For detailed information, other images and documents, please select individual articles from the following table.
Emergency station for eyes
In a dust-proof wall-mounted box
- Contents: 700 ml
- Chemical basis: Sodium chlorite
- Shelf life from production: 36 Month
- Product weight (per item): 1500 g
Register now and access more than 125,000 products
Variants
Scope of delivery:
- Eye rinse solution, 500 ml
- Neutralising eye rinse solution, 200 ml
- Mirror and emergency plan for eyes
For stationary use at work stations that present dangers to the eyes as a result of acids, alkalis or contaminants, such as dust, dirt and chippings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!