For detailed information, other images and documents, please select individual articles from the following table.
Puller, triple leg, double hook
Reversible wide or narrow hook ends clamp automatically.
Register now and access more than 125,000 products
Variants
The greater the pull-off force, the more firmly the puller legs are clamped.
This makes the pulling process especially safe.
The reversible hook ends can be changed according to the application.
Wide hook ends for secure removal and narrow hook ends for applications in cramped spaces.
The wide hook ends feature an 8 mm wide slot
Discs or sprockets can also be removed with M8 screws.
Drop-forged cross-member and hooks
Gas nitrocarburised spindle
Precision-milled feet reliably and gently reach behind parts being pulled off.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!