For detailed information, other images and documents, please select individual articles from the following table.
External and internal puller set
The variable puller system can be used with 2 or 3 arms.
Register now and access more than 125,000 products
Variants
Change-over in seconds
Convert from an internal to an external puller or from 2 to 3 puller arms without using tools
Extremely simple, convenient handling
Thanks to the spring mechanism, only 2 arms must be actuated so that all 3 arms open or close
Particularly secure pulling process
Under load, the puller arms attach even more securely, the greater the pulling force applied
Drop-forged cross-beam and hooks
Extremely wear-resistant spindle
Precision-milled feet
Parts being removed are gripped securely and gently
Includes 3 internal and 3 external puller arms
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!