Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Würth by Roto Solar exterior roller shutter
Würth by Roto Solar exterior roller shutter - 1
Würth by Roto Solar exterior roller shutter - 2
Würth by Roto Solar exterior roller shutter - 3
Würth by Roto Solar exterior roller shutter - 4

For detailed information, other images and documents, please select individual articles from the following table.

Würth by Roto Solar exterior roller shutter

The Solar exterior roller shutter for standard-sized roof windows offers reliable protection from heat and cold, as well as complete blackout, works independently due to solar operation with built-in battery pack and is ideal for renovations or subsequent installation - completely without mains connection

See product details

Available in 16 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The Würth by Roto Solar exterior roller shutter is the perfect addition for pivot windows - both in new builds and renovations

  • Effectively protects against heat in the summer and cold in the winter, therefore ensuring a pleasant indoor climate in the attic all year round

  • At the same time, it offers complete blackout and increases break-in protection

  • The roller shutter is quickly and safely installed from the inside using innovative click technology - without any complicated steps

  • The solar-powered version operates completely independently - without a mains connection - due to the integrated solar module and built-in battery pack

  • A practical hand-held transmitter is included in the scope of delivery and makes this solar-powered solution ideal for renovations or retrofitting where electrical wiring is not possible or desirable

  • Quick and easy installation from the inside in just a few steps

  • High installation reliability due to click technology

  • Programmed hand-held transmitter included in the scope of delivery for the solar variant

  • Reliable protection against heat and cold, good ventilation function when the shutter is closed

  • Offers additional security against break-ins

  • Housing and shutter made from aluminium in the colour anthracite-metallic
Application area