Extension cable

For detailed information, other images and documents, please select individual articles from the following table.

Extension cable

For LED lamp with plug-in system LED A (12V) and LD1 (350mA)

  • Material: Plastic
  • Connection type: Plug-in system LD1, Plug-in system LED A
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Material Connection type IP protection class Quantity PU
price/PU
0976500505
1000 mm Plastic Plug-in system LD1, Plug-in system LED A IP 20
1 pcs
0976500506
2000 mm Plastic Plug-in system LD1, Plug-in system LED A IP 20
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • For extending the connection line

Dimensions subject to change. Subject to technical changes!