For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic extended angle grinder DTS 100
The long arm and low overall height make it ideal for cutting sheet metal and steel in hard-to-reach places.
Register now and access more than 125,000 products
Variants
Ideal for use in tight spaces
Low overall height of the grinding head (just 50 mm)
Comfortable working over extended periods
Thermally insulated handle
Simple, quick disc change
Spindle lock
Tool-free adjustment
Lockable protective hood can be adjusted without tools in eleven different positions and therefore adjusted to suit the specific application.
- When used regularly, the oil should be topped up via the compressed air supply every day.
- Compressed air connection not included in scope of delivery.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!