For detailed information, other images and documents, please select individual articles from the following table.
Exposed concrete cone
Exposed concrete disc made of cast concrete for use in exposed concrete applications
Register now and access more than 125,000 products
Variants
Cast concrete free from PVC, CFCs and HFCs. No substances of very high concern based on the ECHA candidate list (REACH directive)
For gluing onto OKTAGON® 22 plugs. Approx. 2 mm shadow gap
Once the clamping point has been sealed with the supplied plug for Oktagon®-PLUS, the cast concrete disc is glued in place using the fibre concrete adhesive. The bonding surfaces must first be cleared of any dust or other contamination. It is the responsibility of the user to check whether the product can be used in the respective installation conditions!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!