Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Eventus door handle, escutcheon fitting
Eventus door handle, escutcheon fitting - 1
Eventus door handle, escutcheon fitting - 2
Eventus door handle, escutcheon fitting - 3
Eventus door handle, escutcheon fitting - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Eventus door handle, escutcheon fitting

The Eventus door handle is made of die-cast zinc. The surface is chrome-plated and has a polished/matt appearance

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The door handles have a spring support on both sides, which relieves the door lock

  • The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons

  • The cover escutcheons are screwed on in this model

  • The door handles are firmly connected to the base escutcheon
Notice

The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.



Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Application area

Specified dimensions not binding. Subject to technical changes!