For detailed information, other images and documents, please select individual articles from the following table.
Cable tie tightening pliers, metal, for stainless steel cable ties Ergonomic
Ergonomic installation hand tools ALU for stainless steel cable ties
Register now and access more than 125,000 products
Variants
Model
- GS4MT-E: 0502715015
Main characteristics and benefits:
- Improved cable connector cutting mechanism, reduces impact on installer's hand by 40% which is the lowest in the industry
- Less force is required at the handle to cut the cable connector – 15% less than with comparable tools
- Robust powder-coated aluminium housing for harsh environmental conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!